Waste Collector For Outdoor Use - Hot Dip Galvanised - Capacity 50 L, WxHxD 310 X 685 X 360mm, Integrated Ashtray

Order Code: ZT2737189S

£499.99 Inc VAT (20%)


Description

Waste collector for outdoor use, hot dip galvanised, capacity 50 l, WxHxD 310 x 685 x 360 mm, integrated ashtray. Supplied = assembled. Capacity = 50 l. Height = 685 mm. Width = 310 mm. Depth = 360 mm. Waste collector material = sheet steel. Waste collector colour = zinc plated. Place of use = outdoor use. Colour of lid = zinc plated. Lock type = triangular utility lock. Finish = hot dip galvanised. Type of mounting = wall mounted or post mounted. Design = with ashtray. Weight = 14 kg. Container can be removed for easy emptying. Perforated base for water drainage. Suitable for mounting to a wall or a post, permanently welded hood and mounting rails. Made of hot dip galvanised sheet steel. Zinc plated container and hood. Container secured by triangular key on the inside, keys included.

See full description
Specifications for Waste Collector For Outdoor Use - Hot Dip Galvanised - Capacity 50 L, WxHxD 310 X 685 X 360mm, Integrated Ashtray
  • Capacity
    50L
  • Supplied
    Assembled
  • Finish
    Hot Dip Galvanised
  • Material
    Sheet Steel
  • Lock Type
    Triangular Utility Lock
  • Width
    310mm
  • Depth
    360mm
  • Height
    685mm
  • Lid Colour
    Zinc Plated
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Design
    with Ashtray
  • Waste Collector Colour
    Zinc Plated
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome