Waste Collector For Outdoor Use - Hot Dip Galvanised - Capacity 50 L, WxHxD 310 X 685 X 360mm, Orange Hood

Order Code: ZT2737206S

£459.99 Inc VAT (20%)


Description

Waste collector for outdoor use, hot dip galvanised, capacity 50 l, WxHxD 310 x 685 x 360 mm, orange hood. Supplied = assembled. Capacity = 50 l. Height = 685 mm. Width = 310 mm. Depth = 360 mm. Waste collector material = sheet steel. Waste collector colour = zinc plated. Place of use = outdoor use. Material of lid = sheet steel, galvanised and powder coated. Colour of lid = yellow orange RAL 2000. Lock type = triangular utility lock. Finish = hot dip galvanised. Type of mounting = wall mounted or post mounted. Weight = 14 kg. Container can be removed for easy emptying. Perforated base for water drainage. Suitable for mounting to a wall or a post, permanently welded hood and mounting rails. Made of hot dip galvanised sheet steel. Zinc plated container and hood. Container secured by triangular key on the inside, keys included.

See full description
Specifications for Waste Collector For Outdoor Use - Hot Dip Galvanised - Capacity 50 L, WxHxD 310 X 685 X 360mm, Orange Hood
  • Capacity
    50L
  • Supplied
    Assembled
  • Depth
    360mm
  • Lid Colour
    Yellow Orange
  • Width
    310mm
  • Height
    685mm
  • Lock Type
    Triangular Utility Lock
  • Waste Collector Colour
    Zinc Plated
  • Material
    Sheet Steel
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Finish
    Hot Dip Galvanised
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome