Waste Collector For Outdoors, 75 L, With Inner Container, Antique Silver

Order Code: ZT2691746S

£549.99 Inc VAT (20%)


Description

Waste collector for outdoors, 75 l, with inner container, antique silver. Supplied = assembled. Capacity = 75 l. Height = 920 mm. Diameter = 445 mm. Waste collector material = sheet steel, galvanised and powder coated. Waste collector colour = antique silver. Colour of lid = silver. Inner container material = sheet steel, galvanised. Weight = 19.4 kg. Number of collection units = 1-unit collector. Stable and high quality - zinc plated steel with powder coating. Container protected by a hot dip galvanised base disc. Can be bolted in place. Made of zinc plated steel elements with a high quality polyester-based powder coating. Equipped with hot dip galvanised base disc to protect the unit (can also be bolted in place, and includes mounting materials) Supplied complete with inner container made of zinc plated sheet steel. Capacity approx. 75 l. With two access openings. Cover made of sheet steel with powder coating.

See full description
Specifications for Waste Collector For Outdoors, 75 L, With Inner Container, Antique Silver
  • Capacity
    75L
  • Supplied
    Assembled
  • No. of Collection Units
    1
  • Height
    920mm
  • Lid Colour
    Silver
  • Waste Collector Colour
    Antique Silver
  • Inner Container Material
    Sheet Steel, Galvanised
  • Diameter
    445mm