Waste Collector for Pizza Boxes HxWxD 1040 x 503 x 504 mm Sheet Steel

Order Code: ZT4132085S

£1,299.99 Inc VAT (20%)


Description

Waste collector for pizza boxes, HxWxD 1040 x 503 x 504 mm, sheet steel. Supplied = pre-assembled, final assembly by customer. Height = 1040 mm. Width = 503 mm. Depth = 504 mm. Waste collector material = sheet steel. Waste collector colour = grey. Finish = hot dip galvanised according to ISO 1461 and powder coated. Material of lid = sheet steel. Number of collection units = 1-unit collector. Place of use = outdoor use. Product type = special containers. Sturdy pedestal waste collector for collecting approx. 20 pizza boxes. Visually appealing due to decorative stainless steel trims. Optionally available with individual advertisements. Pizza box collectors are already in use in many cities and help to stop normal waste collectors from being filled up. Pizza boxes often obstruct waste collectors due to their size. This visually appealing pizza box collector for approx. 20 empty pizza boxes helps solve this problem. The waste collector is made of decorative stainless steel panels and the bin container features the writing Pizzabox. The deposit hole is 170 x 500 mm in size. The waste collector has been hot dip galvanised in accordance with EN ISO 1461 and has been powder coated as well. Individual writing or coatings can be incorporated upon request.

See full description
Specifications for Waste Collector for Pizza Boxes HxWxD 1040 x 503 x 504 mm Sheet Steel
  • Width
    503mm
  • Finish
    Powder coat
    Hot Dip Galvanised
  • Colour
    Grey
  • Depth
    504mm
  • Height
    1040mm
  • Product Type
    Special Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome