Waste Collector (PE) , Fire Preventing, Capacity 170 L, WxHxD 632 X 1054 X 632mm, Black

Order Code: ZT2698682S

£799.99 Inc VAT (20%)


Description

Waste collector (PE) , fire preventing, capacity 170 l, WxHxD 632 x 1054 x 632 mm, black. Supplied = assembled. Capacity = 170 l. Height = 1054 mm. Width = 632 mm. Depth = 632 mm. Waste collector material = polyethylene. Waste collector colour = black. Place of use = indoor and outdoor use. Fittings = with lid. Material of lid = polyethylene. Feature = self-extinguishing. Design of access opening = access flap, self-closing. Type of mounting = floor anchor. Weight = 19.05 kg. Large capacity ensures suitability for high traffic areas. Resistant to heat and cold. Fixed lid for easy emptying. Self-closing access flaps. With access flaps on both sides, can be secured to the floor. Plinth not included with delivery. Plinth available upon request.

See full description
Specifications for Waste Collector (PE) , Fire Preventing, Capacity 170 L, WxHxD 632 X 1054 X 632mm, Black
  • Capacity
    170L
  • Supplied
    Assembled
  • Waste Collector Colour
    Black
  • Access Opening Design
    Access Flap, Self-Closing
  • Width
    632mm
  • Lid Material
    Polyethylene
  • Depth
    632mm
  • Fittings
    with Lid
  • Mounting Type
    Floor Anchor
  • Material
    Polyethylene
  • Applications
    Indoor and Outdoor Use
  • Height
    1054mm
  • Features
    Self-Extinguishing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome