Waste Collector, Self Extinguishing, Capacity 16 L, HxØ340 X 245mm, Red

Order Code: ZT2740852S

£129.99 Inc VAT (20%)


Description

Waste collector, self extinguishing, capacity 16 l, Hx 340 x 245 mm, red. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = red. Waste collector diameter = 245 mm. Capacity = 16 l. Extinguishing lid material = steel. Extinguishing lid colour = black. Finish = powder coated. Feature = self-extinguishing. Height = 340 mm. Place of use = indoor use. Depth = 245 mm. Width = 245 mm. Product type = round/self-extinguishing waste paper bins. Self extinguishing, TV-tested extinguishing effect. Ideal for use in offices, workshops, factory halls, schools, shopping centres and public institutions. Lid and container made of sheet steel with resistant powder coating. Fire retarding effect due to special extinguishing lid design. When a fire starts, the rising combustion gases are trapped under the lid. Reducing the inflow of oxygen causes the fire to extinguish. Body in powder coated sheet steel in different colours. The lid is coated in black as standard.

See full description
Specifications for Waste Collector, Self Extinguishing, Capacity 16 L, HxØ340 X 245mm, Red
  • Capacity
    16L
  • Supplied
    Assembled
  • Depth
    245mm
  • Material
    Sheet Steel
  • Height
    340mm
  • Extinguishing Lid Colour
    Black
  • Extinguishing Lid Material
    Steel
  • Waste Collector Colour
    Red
  • Applications
    Indoor Use
  • Finish
    Powder-coated
  • Features
    Self-Extinguishing
  • Width
    245mm
  • Diameter
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome