Waste Collector, Self Extinguishing, Capacity 24 L, HxØ370 X 295mm, New Silver

Order Code: ZT2741011S

£169.99 Inc VAT (20%)


Description

Waste collector, self extinguishing, capacity 24 l, Hx 370 x 295 mm, new silver. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = silver. Waste collector diameter = 295 mm. Capacity = 24 l. Extinguishing lid material = steel. Extinguishing lid colour = black. Finish = powder coated. Feature = self-extinguishing. Height = 370 mm. Place of use = indoor use. Depth = 295 mm. Width = 295 mm. Product type = round/self-extinguishing waste paper bins. Self extinguishing, TV-tested extinguishing effect. Ideal for use in offices, workshops, factory halls, schools, shopping centres and public institutions. Lid and container made of sheet steel with resistant powder coating. Fire retarding effect due to special extinguishing lid design. When a fire starts, the rising combustion gases are trapped under the lid. Reducing the inflow of oxygen causes the fire to extinguish. Body in powder coated sheet steel in different colours. The lid is coated in black as standard.

See full description
Specifications for Waste Collector, Self Extinguishing, Capacity 24 L, HxØ370 X 295mm, New Silver
  • Capacity
    24L
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Extinguishing Lid Material
    Steel
  • Width
    295mm
  • Features
    Self-Extinguishing
  • Applications
    Indoor Use
  • Height
    370mm
  • Depth
    295mm
  • Waste Collector Colour
    Silver
  • Finish
    Powder-coated
  • Extinguishing Lid Colour
    Black
  • Diameter
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome