Waste Collector, Self Extinguishing, Capacity 30 L, HxØ415 X 344mm, Red

Order Code: ZT2740933S

30L
Red
£199.99 Inc VAT (20%)


Description

Waste collector, self extinguishing, capacity 30 l, Hx 415 x 344 mm, red. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = red. Waste collector diameter = 344 mm. Capacity = 30 l. Extinguishing lid material = steel. Extinguishing lid colour = black. Finish = powder coated. Feature = self-extinguishing. Height = 415 mm. Place of use = indoor use. Depth = 344 mm. Width = 344 mm. Product type = round/self-extinguishing waste paper bins. Self extinguishing, TV-tested extinguishing effect. Ideal for use in offices, workshops, factory halls, schools, shopping centres and public institutions. Lid and container made of sheet steel with resistant powder coating. Fire retarding effect due to special extinguishing lid design. When a fire starts, the rising combustion gases are trapped under the lid. Reducing the inflow of oxygen causes the fire to extinguish. Body in powder coated sheet steel in different colours. The lid is coated in black as standard.

See full description