Waste Collector, Self Extinguishing, Capacity 60 L, HxØ630 X 392mm, Black

Order Code: ZT2741127S

£249.99 Inc VAT (20%)


Description

Waste collector, self extinguishing, capacity 60 l, Hx 630 x 392 mm, black. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = black. Waste collector diameter = 392 mm. Capacity = 60 l. Extinguishing lid material = steel. Extinguishing lid colour = black. Finish = powder coated. Feature = self-extinguishing. Height = 630 mm. Place of use = indoor use. Depth = 392 mm. Width = 392 mm. Product type = round/self-extinguishing waste paper bins. Self extinguishing, TV-tested extinguishing effect. Ideal for use in offices, workshops, factory halls, schools, shopping centres and public institutions. Lid and container made of sheet steel with resistant powder coating. Fire retarding effect due to special extinguishing lid design. When a fire starts, the rising combustion gases are trapped under the lid. Reducing the inflow of oxygen causes the fire to extinguish. Body in powder coated sheet steel in different colours. The lid is coated in black as standard.

See full description
Specifications for Waste Collector, Self Extinguishing, Capacity 60 L, HxØ630 X 392mm, Black
  • Capacity
    60L
  • Supplied
    Assembled
  • Waste Collector Colour
    Black
  • Applications
    Indoor Use
  • Material
    Sheet Steel
  • Features
    Self-Extinguishing
  • Finish
    Powder-coated
  • Width
    392mm
  • Height
    630mm
  • Extinguishing Lid Material
    Steel
  • Extinguishing Lid Colour
    Black
  • Depth
    392mm
  • Diameter
    392mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome