Waste Collector, Triangular, Capacity 32 L, With Inner Container, Gentian Blue

Order Code: ZT2691834S

£519.99 Inc VAT (20%)


Description

Waste collector, triangular, capacity 32 l, with inner container, gentian blue. Supplied = assembled. Capacity = 32 l. Height = 900 mm. Width = 410 mm. Depth = 365 mm. Waste collector material = sheet steel, galvanised and powder coated. Waste collector colour = gentian blue RAL 5010. Number of collection units = 1-unit collector. Inner container material = sheet steel, galvanised. Product type = single collectors with open slot. A waste collector with a difference. It can also be placed in a corner, or opposite each other as a disposal station. Made of electrolytically zinc plated sheet steel. With three feet to keep air circulating under the unit. Equipped with an inner container made of zinc plated sheet steel (approx. 32 l capacity) Top part with square lock. One key included with delivery.

See full description
Specifications for Waste Collector, Triangular, Capacity 32 L, With Inner Container, Gentian Blue
  • Capacity
    32L
  • Supplied
    Assembled
  • Depth
    365mm
  • Product Type
    Single Collectors with Open Slot
  • No. of Collection Units
    1
  • Width
    410mm
  • Height
    900mm
  • Inner Container Material
    Sheet Steel, Galvanised
  • Waste Collector Colour
    Gentian Blue