Waste Collector, Triangular, Capacity 32 L, With Inner Container, Stainless Steel

Order Code: ZT2691738S

£999.99 Inc VAT (20%)


Description

Waste collector, triangular, capacity 32 l, with inner container, stainless steel. Supplied = assembled. Capacity = 32 l. Height = 900 mm. Width = 410 mm. Depth = 365 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Number of collection units = 1-unit collector. Inner container material = sheet steel, galvanised. Product type = single collectors with open slot. A waste collector with a difference. It can also be placed in a corner, or opposite each other as a disposal station. Made of electrolytically zinc plated sheet steel. With three feet to keep air circulating under the unit. Equipped with an inner container made of zinc plated sheet steel (approx. 32 l capacity) Top part with square lock. One key included with delivery.

See full description
Specifications for Waste Collector, Triangular, Capacity 32 L, With Inner Container, Stainless Steel
  • Capacity
    32L
  • Supplied
    Assembled
  • Width
    410mm
  • Inner Container Material
    Sheet Steel, Galvanised
  • Waste Collector Colour
    Stainless Steel
  • Depth
    365mm
  • No. of Collection Units
    1
  • Material
    Stainless Steel
  • Product Type
    Single Collectors with Open Slot
  • Height
    900mm