Waste Collector, With Cover, Capacity 78 L, WxHxD 405 X 1000 X 720mm, Plastic Inner Container

Order Code: ZT2731390S

£799.99 Inc VAT (20%)


Description

Waste collector, with cover, capacity 78 l, WxHxD 405 x 1000 x 720 mm, plastic inner container. Supplied = assembled. Capacity = 78 l. Height = 1000 mm. Width = 405 mm. Depth = 720 mm. Waste collector material = sheet steel. Waste collector colour = grey, black. Place of use = outdoor use. Fittings = inner container. Feature = lockable. Finish = powder coated. Inner container material = plastic. Design = with hood. Weight = 21.21 kg. Inner containers = 78 l. Number of collection units = 2-unit collector. Includes an inner container made of plastic. Protected from the weather thanks to the rain cover. Tipping system - easy changing of waste sacks. Robust model - ideal for outdoor use. Lockable. Waste collector for efficient separation of recyclable waste. Can be secured to the ground. Made of steel, powder coated with 2 inner containers made of plastic (2 x 39 litres) Excellent design and workmanship. Lockable. Tipping system for easy access and easy emptying of the waste collector. Supplied with fixing material.

See full description
Specifications for Waste Collector, With Cover, Capacity 78 L, WxHxD 405 X 1000 X 720mm, Plastic Inner Container
  • Capacity
    78L
  • Supplied
    Assembled
  • Inner Container Material
    Plastic
  • Features
    Lockable
  • Inner Containers
    78L
  • Finish
    Powder-coated
  • Material
    Sheet Steel
  • Applications
    Outdoor Use
  • Height
    1000mm
  • Waste Collector Colour
    Grey, Black
  • Depth
    720mm
  • No. of Collection Units
    2
  • Fittings
    Inner Container
  • Width
    405mm
  • Design
    with Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome