Waste Collector - With Cover

Order Code: ZT2731459S

£1,029.99 Inc VAT (20%)


Description

Waste collector, with cover, capacity 78 l, WxHxD 420 x 1000 x 1030 mm, zinc plated inner container. Supplied = assembled. Capacity = 78 l. Height = 1000 mm. Width = 420 mm. Depth = 1030 mm. Waste collector material = sheet steel. Waste collector colour = grey, black. Place of use = outdoor use. Fittings = inner container. Feature = lockable. Finish = powder coated. Inner container material = steel, zinc plated. Design = with hood. Weight = 39.5 kg. Inner containers = 78 l. Number of collection units = 2-unit collector. With an additional container for batteries. Includes zinc plated inner container. Protected from the weather thanks to the rain cover. Tipping system - easy changing of waste sacks. Robust model - ideal for outdoor use. Lockable. Waste collector for efficient separation of recyclable waste. Can be secured to the ground. Made of steel, powder coated, with an additional compartment for batteries. Equipped with 2 zinc plated inner containers (2 x 39 litres) Very luxurious design and workmanship. Each compartment can be locked. Supplied with fixing material.

See full description
Specifications for Waste Collector - With Cover
  • Capacity
    78L
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Fittings
    Inner Container
  • Height
    1000mm
  • Waste Collector Colour
    Grey, Black
  • Applications
    Outdoor Use
  • Finish
    Powder-Coated
  • Inner Container Material
    Steel, Zinc Plated
  • No. of Collection Units
    2
  • Depth
    1030mm
  • Features
    Lockable
  • Width
    420mm
  • Design
    with Hood
  • Inner Containers
    78L