Waste Collector With Hood - Capacity 60 L

Order Code: ZT2737794S

£899.99 Inc VAT (20%)


Description

Waste collector with hood, capacity 60 l, WxHxD 400 x 726 x 258 mm, stainless steel, white powder coated. Supplied = assembled. Product type = push lid bins. Capacity = 60 l. Height = 726 mm. Width = 400 mm. Depth = 258 mm. Waste collector material = stainless steel. Waste collector colour = traffic white RAL 9016. Fittings = with lid. Material of lid = stainless steel. Colour of lid = traffic white RAL 9016. Finish = powder coated. Design of access opening = access flap. Material of access flap = stainless steel. Diameter of access opening = 321x166 mm. Type of mounting = four point attachment, for surface mounting or floor standing. Design = without inner containers. Weight = 14.9 kg. For all types of waste. With a cover and self closing access flap, fire retardant. Slanted top prevents waste from being placed on top. With a bag holder on the inside for concealed fastening of the waste bag. Waste container with 60 litre capacity. Removable cover, self closing access flap, fire retardant. Bag holder on the inside for concealed fastening of the waste bag. Brushed stainless steel with transparent powder coating, or stainless steel painted white. Includes mounting materials. Four point attachment for surface mounting and with four rubber feet for free standing positioning.

See full description
Specifications for Waste Collector With Hood - Capacity 60 L
  • Capacity
    60L
  • Product Type
    Push Lid Bins
  • Supplied
    Assembled
  • Diameter of Access Opening
    321 x 166mm
  • Lid Colour
    Traffic White
  • Fittings
    with Lid
  • Height
    726mm
  • Access Flap Material
    Stainless Steel
  • Design
    without Inner Containers
  • Access Opening Design
    Access Flap
  • Depth
    258mm
  • Lid Material
    Stainless Steel
  • Material
    Stainless Steel
  • Waste Collector Colour
    Traffic White
  • Finish
    Powder-coated
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome