Waste Collector With Metal Inner Container, Capacity 50 L, WxHxD 305 X 725 X 400mm, Bordeaux

Order Code: ZT2717354S

£799.99 Inc VAT (20%)


Description

Waste collector with metal inner container, capacity 50 l, WxHxD 305 x 725 x 400 mm, bordeaux. Supplied = assembled. Capacity = 50 l. Height = 725 mm. Width = 305 mm. Depth = 400 mm. Waste collector material = aluminium. Waste collector colour = bordeaux. Place of use = outdoor use. Fittings = inner container, with lid. Material of lid = aluminium. Colour of lid = bordeaux. Inner container material = zinc plated. Type of mounting = wall mounting. Weight = 6.14 kg. Robust model made of powder coated aluminium. Fire and odour retardant. The frame can be ordered at the same time under accessories.

See full description
Specifications for Waste Collector With Metal Inner Container, Capacity 50 L, WxHxD 305 X 725 X 400mm, Bordeaux
  • Capacity
    50L
  • Supplied
    Assembled
  • Inner Container Material
    Zinc Plated
  • Lid Material
    Aluminium
  • Applications
    Outdoor Use
  • Material
    Aluminium
  • Width
    305mm
  • Fittings
    Inner Container, with Lid
  • Lid Colour
    Bordeaux
  • Depth
    400mm
  • Height
    725mm
  • Waste Collector Colour
    Bordeaux
  • Mounting Type
    Wall Mounting