Waste Container, Capacity 0.50 m³, Light Blue

Order Code: ZT2696450S

£999.99 Inc VAT (20%)


Description

Waste container, capacity 0.50 m, light blue. Supplied = assembled. Width = 600 mm. Length = 1200 mm. Stacking height = 790 mm. Max. load = 500 kg. Capacity = 0.5 m. Height = 850 mm. Material = sheet steel. Weight = 127 kg. Colour = light blue RAL 5012. Forklift access width long side = 195 mm. Feature = stackable. Stacking = 3 on 1. Ideal for the separate collection and transport of goods. Sturdy and stable sheet steel construction. 3 units can be stacked on top of each other as needed. Optimum utilisation of the HGV loading area. Easy transport with forklift, crane or dolly. The 600 mm raster unit and the height of 850 mm ensure an optimum utilisation of the HGV loading area. The collection containers are also available in other RAL colours and made of stainless steel at extra cost. Please ask for details.

See full description
Specifications for Waste Container, Capacity 0.50 m³, Light Blue
  • Colour
    Light Green
  • Capacity
    0.5 m³
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Length
    1200mm
  • Width
    600mm
  • Height
    850mm
  • Features
    Stackable
  • Load Capacity
    500kg
  • Stacking Height
    790mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome