Waste Container, Capacity 1.0 m³, Mouse Grey

Order Code: ZT2696549S

£1,249.99 Inc VAT (20%)


Description

Waste container, capacity 1.0 m, mouse grey. Supplied = assembled. Width = 1200 mm. Length = 1200 mm. Stacking height = 790 mm. Max. load = 1000 kg. Capacity = 1 m. Height = 850 mm. Material = sheet steel. Weight = 191 kg. Colour = mouse grey RAL 7005. Forklift access width long side = 195 mm. Feature = stackable. Stacking = 3 on 1. Ideal for the separate collection and transport of goods. Sturdy and stable sheet steel construction. 3 units can be stacked on top of each other as needed. Optimum utilisation of the HGV loading area. Easy transport with forklift, crane or dolly. The 600 mm raster unit and the height of 850 mm ensure an optimum utilisation of the HGV loading area. The collection containers are also available in other RAL colours and made of stainless steel at extra cost. Please ask for details.

See full description
Specifications for Waste Container, Capacity 1.0 m³, Mouse Grey
  • Capacity
    1 m³
  • Colour
    Gentian Blue
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Width
    1200mm
  • Load Capacity
    1000kg
  • Features
    Stackable
  • Height
    850mm
  • Length
    1200mm
  • Stacking Height
    790mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome