Waste Paper Bin, Capacity 15 L, HxØ400 X 240mm, Black

Order Code: ZT2741802S

£129.99 Inc VAT (20%)


Description

Waste paper bin, capacity 15 l, Hx 400 x 240 mm, black. Supplied = assembled. Capacity = 15 l. Diameter = 240 mm. Height = 400 mm. Depth = 240 mm. Width = 240 mm. Colour = black. Shape = round. Material = sheet steel, powder coated. Product type = round waste paper bins. Ideal for use in offices, changing rooms, public buildings. Waste paper bin with 20 and 36 litres can also be used as an umbrella stand. Waste paper bin made of perforated sheet steel, powder coated in four different colours, and available in three different sizes. The base is made of heat resistant plastic. There are plastic trays inside the 20 and 36 litre containers, making it simple to use the containers as umbrella stands.

See full description
Specifications for Waste Paper Bin, Capacity 15 L, HxØ400 X 240mm, Black
  • Colour
    Black
  • Material
    Sheet Steel, Powder Coated
  • Capacity
    15L
  • Product Type
    Round Waste Paper Bins
  • Supplied
    Assembled
  • Shape
    Round
  • Height
    400mm
  • Depth
    240mm
  • Width
    240mm
  • Diameter
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome