Waste Paper Bin, Capacity 20 L, HxØ500 X 250mm, Black

Order Code: ZT2741887S

£139.99 Inc VAT (20%)


Description

Waste paper bin, capacity 20 l, Hx 500 x 250 mm, black. Supplied = assembled. Capacity = 20 l. Diameter = 250 mm. Height = 500 mm. Depth = 250 mm. Width = 250 mm. Colour = black. Shape = round. Material = sheet steel, powder coated. Product type = round waste paper bins. Ideal for use in offices, changing rooms, public buildings. Waste paper bin with 20 and 36 litres can also be used as an umbrella stand. Waste paper bin made of perforated sheet steel, powder coated in four different colours, and available in three different sizes. The base is made of heat resistant plastic. There are plastic trays inside the 20 and 36 litre containers, making it simple to use the containers as umbrella stands. With plastic tray, making it simple to use the containers as umbrella stands.

See full description
Specifications for Waste Paper Bin, Capacity 20 L, HxØ500 X 250mm, Black
  • Colour
    Black
  • Capacity
    20L
  • Material
    Sheet Steel, Powder Coated
  • Product Type
    Round Waste Paper Bins
  • Supplied
    Assembled
  • Height
    500mm
  • Width
    250mm
  • Shape
    Round
  • Depth
    250mm
  • Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome