Waste Paper Bin HxWxD 600 x 310 x 220 mm Capacity 40 L Stainless Steel

Order Code: ZT4132277S

£399.99 Inc VAT (20%)


Description

Waste paper bin, HxWxD 600 x 310 x 220 mm, capacity 40 l, stainless steel. Height = 600 mm. Depth = 220 mm. Width = 310 mm. Colour = stainless steel. Material = stainless steel. Design of access opening = deposit at top. Product type = single collectors with deposit hole. Resistant surface. Can be used as a free standing bin or wall mounted unit, incl. mounting material. This elegant waste bin is made of high quality stainless steel. Its resistant surface makes it suitable for many areas of use. The product can be used as a free standing bin or as a wall mounted unit. Supplied complete with mounting material for wall mounting.

See full description
Specifications for Waste Paper Bin HxWxD 600 x 310 x 220 mm Capacity 40 L Stainless Steel
  • Width
    310mm
  • Material
    Stainless Steel
  • Height
    600mm
  • Depth
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome