Waste Paper Bin, Round, Capacity 10 L, HxØ270 X 225mm, Stainless Steel

Order Code: ZT2732115S

£109.99 Inc VAT (20%)


Description

Waste paper bin, round, capacity 10 l, Hx 270 x 225 mm, stainless steel. Supplied = assembled. Capacity = 10 l. Diameter = 225 mm. Height = 270 mm. Colour = stainless steel. Shape = round. Material = stainless steel. Product type = round waste paper bins. Double walled waste paper bin with an elegant design.

Specifications for Waste Paper Bin, Round, Capacity 10 L, HxØ270 X 225mm, Stainless Steel
  • Colour
    Silver
  • Material
    Stainless Steel
  • Capacity
    10L
  • Product Type
    Round Waste Paper Bins
  • Supplied
    Assembled
  • Shape
    Round
  • Height
    270mm
  • Diameter
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome