Waste Paper Bin - Self-Extinguishing - Capacity 200 L, HxØ950 X 600mm, White Aluminium/Graphite Black

Order Code: ZT2712493S

£669.99 Inc VAT (20%)


Description

Waste paper bin, self-extinguishing, capacity 200 l, Hx 950 x 600 mm, white aluminium/graphite black. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = white aluminium RAL 9006. Waste collector diameter = 600 mm. Capacity = 200 l. Diameter of access opening = 205 mm. Extinguishing lid material = metal. Extinguishing lid colour = graphite black RAL 9011. Feature = self-extinguishing. Height = 950 mm. Place of use = indoor and outdoor use. Product type = round/self-extinguishing waste paper bins. Self-extinguishing - if a fire starts it is immediately choked by the special design lid. The special extinguishing lid cuts off the oxygen supply - potential fires are choked before they can start.

See full description
Specifications for Waste Paper Bin - Self-Extinguishing - Capacity 200 L, HxØ950 X 600mm, White Aluminium/Graphite Black
  • Capacity
    200L
  • Supplied
    Assembled
  • Applications
    Indoor and Outdoor Use
  • Extinguishing Lid Colour
    Graphite Black
  • Extinguishing Lid Material
    Metal
  • Material
    Sheet Steel
  • Diameter of Access Opening
    205mm
  • Features
    Self-Extinguishing
  • Waste Collector Colour
    White Aluminium
  • Height
    950mm
  • Diameter
    600mm