Waste Paper Bin, Stainless Steel With Perforated Pattern, HxØ321 X 255mm, Capacity 15 L

Order Code: ZT2678610S

£109.99 Inc VAT (20%)


Description

Waste paper bin, stainless steel with perforated pattern, Hx 321 x 255 mm, capacity 15 l. Supplied = assembled. Capacity = 15 l. Diameter = 255 mm. Height = 321 mm. Colour = stainless steel. Product type = round waste paper bins. Round waste paper bin in particularly attractive design with perforated pattern. Rubber base to prevent corrosion and scratches.

Specifications for Waste Paper Bin, Stainless Steel With Perforated Pattern, HxØ321 X 255mm, Capacity 15 L
  • Capacity
    15L
  • Colour
    Silver
  • Product Type
    Round Waste Paper Bins
  • Supplied
    Assembled
  • Height
    321mm
  • Diameter
    255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome