Waste Sack Holder, For Capacity 1 X 70 L, Static Frame, Black Lid

Order Code: ZT2731823S

£119.99 Inc VAT (20%)


Description

Waste sack holder, for capacity 1 x 70 l, static frame, black lid. Supplied = assembled. Height = 770 mm. Width = 365 mm. Depth = 380 mm. For sack capacity = 1x70 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = stationary. Fittings = with lid. Frame material = sheet steel. Frame colour = white aluminium RAL 9006. Material of lid = plastic. Colour of lid = black. Finish = zinc plated and powder coated. Sack secured = rubber ring. Product type = waste sack holders, stationary. Rubber band for sack fastening. Flanged, coloured plastic lid. Zinc plated tubular steel frame and additionally powder coated (white aluminium RAL 9006) For 1 sack, black lid.

See full description
Specifications for Waste Sack Holder, For Capacity 1 X 70 L, Static Frame, Black Lid
  • Frame Colour
    White Aluminium
  • Supplied
    Assembled
  • Product Type
    Waste Sack Holders, Stationary
  • For Sack Capacity
    70L
  • Frame Material
    Sheet Steel
  • Fittings
    with Lid
  • Lid Colour
    Black
  • Height
    770mm
  • No. of Collection Units
    1
  • Finish
    Zinc Plated and Powder Coated
  • Sack Secured
    Rubber Ring
  • Features
    Stationary
  • Width
    365mm
  • Depth
    380mm
  • Applications
    Indoor Use
  • Lid Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome