Waste Sack Stand, 3-leg Frame, For 120 L Capacity, With Castors, Height 1010mm

Order Code: ZT2712702S

£259.99 Inc VAT (20%)


Description

Waste sack stand, 3-leg frame, for 120 l capacity, with castors, height 1010 mm. Supplied = flat pack. Height = 1010 mm. Width = 580 mm. Depth = 580 mm. Diameter = 340 mm. For sack capacity = 1x120 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = mobile. Fittings = with lid. Frame material = sheet steel. Frame colour = zinc plated. Material of lid = sheet steel. Colour of lid = zinc plated. Wheel fittings = 4 swivel castors. Finish = zinc plated. Sack secured = clamping ring. Product type = waste sack holders, stationary. Sturdy, durable steel construction. For 120 litre sacks. Clamping ring to secure sack. With 4 swivel castors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Waste Sack Stand, 3-leg Frame, For 120 L Capacity, With Castors, Height 1010mm
  • Frame Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Height
    1010mm
  • Lid Colour
    Zinc Plated
  • Applications
    Indoor Use
  • Fittings
    with Lid
  • Depth
    580mm
  • Width
    580mm
  • Frame Material
    Sheet Steel
  • No. of Collection Units
    1
  • Finish
    Zinc Plated
  • For Sack Capacity
    120L
  • Wheel Fittings
    4 Swivel Castors
  • Lid Material
    Sheet Steel
  • Product Type
    Waste Sack Holders, Stationary
  • Features
    Mobile
  • Sack Secured
    Clamping Ring
  • Diameter
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome