Waste Sack Stand, For Capacity 120 L, 2-wheeled Base, Green, Plastic Lid

Order Code: ZT2734681S

£169.99 Inc VAT (20%)


Description

Waste sack stand, for capacity 120 l, 2-wheeled base, green, plastic lid. Supplied = flat pack. Height = 950 mm. Width = 540 mm. Depth = 470 mm. Diameter = 340 mm. For sack capacity = 1x120 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = mobile. Fittings = with lid. Frame material = sheet steel. Frame colour = green. Material of lid = plastic. Colour of lid = black. Wheel fittings = 2 wheels. Finish = powder coated. Sack secured = clamping ring. Product type = waste sack holders, mobile. Sturdy, durable steel construction. For 120 litre sacks. Clamping ring to secure sack. Supplied flat pack - easy self-assembly.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome