Waste Sack Stand, For Capacity 120 L, Hot Dip Galvanised

Order Code: ZT2677073S

£249.99 Inc VAT (20%)


Description

Waste sack stand, for capacity 120 l, hot dip galvanised. Supplied = assembled. Diameter = 545 mm. Diameter of access opening = 400 mm. For sack capacity = 120 l. Place of use = indoor use. Number of collection units = 1-unit collector. Fittings = with lid. Frame material = sheet steel. Frame colour = hot dip galvanised. Material of lid = sheet steel. Colour of lid = hot dip galvanised. Type of mounting = free standing. Finish = hot dip galvanised. Sack secured = clamping ring. Product type = waste sack holders, stationary. Suitable for use in industry, trade and at large scale events. Frame and clamping ring hot dip galvanised. Stackable. Consists of a frame, steel lid and clamping ring, hot dip galvanised in accordance with EN ISO 1461.

See full description
Specifications for Waste Sack Stand, For Capacity 120 L, Hot Dip Galvanised
  • Frame Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Fittings
    with Lid
  • No. of Collection Units
    1
  • Product Type
    Waste Sack Holders, Stationary
  • Sack Secured
    Clamping Ring
  • Finish
    Hot Dip Galvanised
  • Applications
    Indoor Use
  • For Sack Capacity
    120L
  • Lid Material
    Sheet Steel
  • Diameter of Access Opening
    400mm
  • Frame Material
    Sheet Steel
  • Mounting Type
    Free Standing
  • Lid Colour
    Hot Dip Galvanised
  • Diameter
    545mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome