Waste Sack Stand, Static Frame, For Capacity 120 L, Green, Steel Lid

Order Code: ZT2708053S

£179.99 Inc VAT (20%)


Description

Waste sack stand, static frame, for capacity 120 l, green, steel lid. Supplied = flat pack. Height = 950 mm. Width = 540 mm. Depth = 470 mm. Diameter = 340 mm. For sack capacity = 1x120 l. Place of use = indoor use. Number of collection units = 1-unit collector. Fittings = with lid. Frame material = sheet steel. Frame colour = green. Material of lid = sheet steel. Colour of lid = green. Finish = powder coated. Sack secured = clamping ring. Product type = pedal operated waste sack holders, stationary. Sturdy, durable steel construction. For 120 litre sacks. Clamping ring to secure sack. Supplied flat pack - easy self-assembly.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome