Waste Separation Station, Set Of 3, Capacity 50 L, WxHxD 945 X 600 X 315mm, With 3 Containers

Order Code: ZT2742055S

£899.99 Inc VAT (20%)


Description

Waste separation station, set of 3, capacity 50 l, WxHxD 945 x 600 x 315 mm, with 3 containers. Supplied = assembled. Capacity = 50 l. Height = 600 mm. Width = 945 mm. Depth = 315 mm. Waste collector material = sheet steel. Waste collector colour = light grey RAL 7035. Finish = powder coated. Number of collection units = 3-unit collector. Place of use = indoor use. Fittings = inner container. Inner container material = sheet steel, galvanised. Product type = multiple collectors. With self-closing access flap. Ideal for indoor and sheltered outdoor areas. Optionally with trolley for easy transport. Waste separation system comprised of a set of 3 and made of a sturdy steel construction, powder coated in light grey, RAL 7035. The containers can be used independently or be individually expanded to form a collection station. Suitable for airports, hotels, restaurants, shopping centres and public facilities.

See full description
Specifications for Waste Separation Station, Set Of 3, Capacity 50 L, WxHxD 945 X 600 X 315mm, With 3 Containers
  • Capacity
    50L
  • Product Type
    Multiple Collectors
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Depth
    315mm
  • Height
    600mm
  • Inner Container Material
    Sheet Steel, Galvanised
  • Waste Collector Colour
    Light Grey
  • Applications
    Indoor Use
  • Finish
    Powder-coated
  • Width
    945mm
  • Fittings
    Inner Container
  • No. of Collection Units
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome