Waste Separation System, Capacity 65 L, With Green Lid

Order Code: ZT2742015S

£369.99 Inc VAT (20%)


Description

Waste separation system, capacity 65 l, with green lid. Supplied = assembled. Capacity = 65 l. Height = 900 mm. Width = 315 mm. Depth = 315 mm. Waste collector material = sheet steel. Waste collector colour = light grey RAL 7035. Finish = powder coated. Colour of lid = green. Place of use = indoor use. Fittings = inner container, with lid. Inner container material = sheet steel, galvanised. Product type = single collectors with lid flap. Easy to operate by removing the lid. The containers can be used separately, or combined to form a collection station. The pictogram stickers (supplied) label the containers for the separation of recyclable waste (glass, refuse, paper) Waste separation system made of a sturdy sheet steel construction powder coated in light grey (RAL 7035) Equipped with self closing access flap in three different lid colours, including a zinc plated inner container (HxWxD 668 x 295 x 295 mm) The containers can be transported using a dolly, see accessories.

See full description
Specifications for Waste Separation System, Capacity 65 L, With Green Lid
  • Capacity
    65L
  • Supplied
    Assembled
  • Product Type
    Single Collectors with Lid Flap
  • Depth
    315mm
  • Fittings
    Inner Container, with Lid
  • Finish
    Powder-coated
  • Lid Colour
    Green
  • Material
    Sheet Steel
  • Width
    315mm
  • Waste Collector Colour
    Light Grey
  • Height
    900mm
  • Inner Container Material
    Sheet Steel, Galvanised
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome