WAVE Waste Collector For Outdoor Use, Capacity 40 L, For Concreting In, HxD 1450 X 438mm

Order Code: ZT2687758S

£1,329.99 Inc VAT (20%)


Description

WAVE waste collector for outdoor use, capacity 40 l, for concreting in, HxD 1450 x 438 mm. Supplied = pre-assembled, final assembly by customer. Capacity = 40 l. Height = 1450 mm. Depth = 438 mm. Diameter = 365 mm. Waste collector material = sheet steel. Waste collector colour = DB 703 iron mica/textured finish. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised, additionally powder coated. Inner container material = sheet steel. Type of mounting = for setting in concrete. Weight = 34 kg. Particularly easy emptying, container pivots on gas springs. Attractive corrugated design. Hot dip galvanised in accordance with ISO 1461 and powder coated. The waste collector is supplied with square tubular posts 60 x 60 x 1500 mm for concreting in (incl. ground anchors) Supplied complete with triangular utility key DK8.

See full description
Specifications for WAVE Waste Collector For Outdoor Use, Capacity 40 L, For Concreting In, HxD 1450 X 438mm
  • Capacity
    40L
  • Depth
    438mm
  • Mounting Type
    Setting in Concrete
  • Lock Type
    Triangular Utility Lock
  • Waste Collector Colour
    Iron Mica/Textured Finish
  • Inner Container Material
    Sheet Steel
  • Applications
    Outdoor Use
  • Height
    1450mm
  • Material
    Sheet Steel
  • Diameter
    365mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome