Wheeled Base, For Cylindrical Bin, 5 Swivel Castors, Ø X Height 619 X 181mm

Order Code: ZT2713175S

£209.99 Inc VAT (20%)


Description

Wheeled base, for cylindrical bin, 5 swivel castors, x height 619 x 181 mm. Supplied = assembled. Height = 181 mm. Wheel fittings = 5 swivel castors. Material = PE/metal. Product type = transport dollies. Weight = 6 kg. Diameter = 619 mm. Application = for containers. Made of PE/metal. For easy positioning of containers. 5 swivel castors. x height 619 x 181 mm.

Specifications for Wheeled Base, For Cylindrical Bin, 5 Swivel Castors, Ø X Height 619 X 181mm
  • Material
    PE/metal
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Wheel Fittings
    5 Swivel Castors
  • Height
    181mm
  • Applications
    Containers
  • Diameter
    619mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome