Wheelie Bin Liner Clear, Pack of 100 - KF73374

Order Code: ZT1548863S

£25.99 Inc VAT (20%)


Description

These high quality 2Work Wheelie Bin Liners are made of lightweight, clear polythene so you can clearly see the contents, which is ideal for security-conscious environments. These bags are supplied flat-packed for easier bulk storage and boast a capacity of 270 litres, ensuring value. Each bin liner measures 760mm (Closed width) 1145mm (Open/expanded width) x 1370mm (Length).
Designed for light duty use
Clear polythene construction: ideal for identifying contents
Supplied flat-packed
Capacity: 270 litres
Size: 760mm (Closed width) 1145mm (Open width) x 1370mm (Length)
Colour: Clear
Pack of 100

See full description
Specifications for Wheelie Bin Liner Clear, Pack of 100 - KF73374
  • Weight
    4.18kg
  • MFR Part No.
    KF73374
  • Pack Quantity
    100
  • Colour
    Transparent
  • Material
    Polythene
  • Product Type
    Wheelie Bin Liner
  • Capacity
    270 litres