Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Wheelie Bin with Drop Down Front 770L Green 377966
By VFM
Order Code:
ZT1552992S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/wheelie-bin-with-drop-down-front-770l-green-377966/p/ZT1552992S
Add to quotation
View all Waste Bins
Description
Wheelie Bin With Drop Down Front 770 Litre Green 377966
Specifications
Specifications for Wheelie Bin with Drop Down Front 770L Green 377966
Depth
770mm
Height
1360mm
Weight
55kg
Width
1350mm
MFR Part No.
SBY22283
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome