0
1
2

White Sack Holder Waste Pedal Bins


£129.99 Inc VAT (20%)

See 3 Product Variants
£129.99

Description

For durability and improved levels of hygiene, these sack holder waste bins are available in a range of sizes to suit you. The body of the bin is made from fire-retardant steel, painted white for easy cleaning and improved strength. Depending on the type of waste, the body can be removed leaving just the steel frame in which to add the waste sack.

The pedal operation and recessed lid are designed to encourage hands-free use and higher levels of cleanliness.

Features and Benefits
• Easy pedal opening for hands-free hygienic use
• Elasticated bag retention cord to secure bag
• Fitted with wheels for easy transport
• Takes a standard medium or large size sack
• Wide range of sizes capacities to suit the required purpose
• Strong white metal design for sturdiness and easy cleaning

Typical Applications
• Healthcare settings
• Hospitals
• Gyms
• Toilets and washrooms
• Schools
• Industrial

See full description

Feature Attributes

Opening Closure Type:
Pedal
Material:
Metal
Colour:
White
Container Shape:
Rectangle
Type:
Sack Holders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome