WOW Waste Bin 15L Blue Metallic

Order Code: ZT1060945S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Eye-catching, premium quality waste bin in striking and stylish metallic colours with a high-gloss finish. Perfectly complements other products from the Leitz WOW range. Modern and contemporary design that will look great at home and in the office.

Specifications for WOW Waste Bin 15L Blue Metallic
  • Depth
    290.0mm
  • Height
    324.0mm
  • MFR Part No.
    52781036
  • Width
    290.0mm
  • Colour
    Blue
  • Weight
    0.35kg
  • Material
    Polystyrene
  • Diameter
    29cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome