X-Tra Utility Refuse Bin

Order Code: ZT1030261P

£71.99each Inc VAT (20%)
£143.98 minimum order value

Minimum order quantity: 2.

Description

Black refuse bin for heavy duty utility carts, light duty utility carts, standard duty utility carts, flat shelf utility carts and X-tra™ utility carts.
- 5 lbs

Specifications for X-Tra Utility Refuse Bin
  • Colour
    Black
  • Depth
    304.8mm
  • Opening Closure Type
    Open Top
  • Width
    431.8mm
  • Material
    Plastic
  • Type
    Waste Bins
  • Height
    558.8mm
  • MFR Part No.
    FG335388BLA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome