0
1

Yellow Wheelie Bin - 240 Litre

Order Code: ZT1029937X

£74.99 Inc VAT (20%)

Currently unavailable

Description

Dimensions (HxWxD): 1065x580x735mm
Weight: 15.5kg
Max load: 96kg

Specifications for Yellow Wheelie Bin - 240 Litre
  • MFR Part No.
    LWB240Y
  • Container Shape
    Rectangle
  • Depth
    750mm
  • Colour
    Yellow
  • Container Capacity
    240L
  • Type
    Wheelie Bins
  • Opening Closure Type
    Lift Top
  • Height
    1000mm
  • Width
    590mm
  • Material
    Polythene
  • Capacity
    240L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome