15L Chsa White Light Duty Pedal Bin Liner

15L Chsa White Light Duty Pedal Bin Liner

Order Code: ZT3579060S

£29.99 Inc VAT (20%)


Description

The 15-litre light-duty pedal bin liner is designed for efficient and hygienic waste disposal in offices and general settings. Tailored for 15-litre pedal bins, its light-duty design is perfect for routine disposal of everyday waste. The pristine white colour adds a professional touch, making it ideal for office environments.

Features and Benefits
• Fit for purpose, performance backed up by regular testing
• Packed in poly packs for easy distribution and portion control
• The pristine white colour adds a professional touch and allows for easy waste monitoring

Typical Applications
• Domestic
• Office
• Commercial

Approvals
• CHSA-accredited

See full description
Specifications for 15L Chsa White Light Duty Pedal Bin Liner
  • Capacity
    15L
  • Colour
    White
  • Type
    Pedal Bin Liner
  • MFR Part No.
    WH015C1
  • Width
    425mm
  • Material
    100% Virgin Material
  • Duty
    Light Duty
  • Thickness
    4
  • Height
    425mm