18" x 29" x 39" Blue Refuse Sacks 160g, Pack of 200
0
1

18" x 29" x 39" Blue Refuse Sacks 160g, Pack of 200

Order Code: ZT1029844X

£29.99each Inc VAT (20%)
£7,197.60 minimum order value

Minimum order quantity: 240.
Currently unavailable

Description

Heavy gauge refuse sacks. For colour coded disposal systems. Available in a choice of four colours. Dimensions: 46 x 74 x 100cm (18" x 29" x 39").

Specifications for 18" x 29" x 39" Blue Refuse Sacks 160g, Pack of 200
  • Capacity
    90L
  • Colour
    Blue
  • Thickness
    160 Gauge
  • Pack Quantity
    200
  • MFR Part No.
    22720
  • Type
    Colour-Coded Waste
  • Material
    Polythene
  • Height
    991mm
  • Width
    737mm
  • Dimensions
    737 x 457 x 991mm