18"x29"x39" Clear Plastic Sacks 160G (PK-200)

Order Code: ZT3960203S

£21.99 Inc VAT (20%)


Description

Upgrade your waste management with this 90-litre Natural Refuse Sack--a convenient solution tailored for easy use in 90-litre bins. This spacious sack simplifies waste disposal with its practical design.

Features and Benefits
• Made from 100% recycled material for an eco-friendly option
• Packed in folds for easy distribution
• Designed for excellent performance to prevent leaks and tears

Typical Applications
• Domestic
• Offices
• Events

Approvals
• CHSA accredited

See full description
Specifications for 18"x29"x39" Clear Plastic Sacks 160G (PK-200)
  • Capacity
    90L
  • Width
    737mm
  • Colour
    Transparent
  • Material
    Plastic
  • MFR Part No.
    NA090C1
  • Height
    965mm
  • Type
    Waste Sacks
  • Maximum Weight Capacity
    15kgkg
  • Thickness
    22
  • Duty
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome