0
1

204060 Bin Liners (10-ROLL x 25)

Order Code: ZT1045222P

£144.99 Inc VAT (20%)


Description

These quality bin liners are ideal for use in any 50 litre bin. Used widely in offices and in the public sector, the clear nature of these bin bags allows for waste sorting and organising. Designed for use in the Tork® B1™ waste disposal system, these bin liners are economical and available in bulk.

Features and Benefits
• Designed for easy emptying and refilling
• Supplied as a roll for easy dispensing and minimal storage
• Made with high-quality materials to reduce the risk of tearing and waste spillages

Typical Applications
• Public sector
• Offices
• Schools

Notes
• Compatible with the Tork® 563000 50L bin
• Compatible with the Tork® 460011 50L bin
• Suitable for use with any 50L bin

See full description
Specifications for 204060 Bin Liners (10-ROLL x 25)
  • Capacity
    50L
  • Material
    Polythene
  • Width
    360mm
  • Type
    General Waste
  • Colour
    Transparent
  • Height
    70mm
  • MFR Part No.
    204060
  • Pack Quantity
    25