240L Wheelie Bin Liner

Order Code: ZT3083372S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Capacity L: 240.
Colour: Black.
Depth in: 45.
Depth mm: 1143.
GTIN: 5059908057796.
Height in: 54.
Height mm: 1372.
Material: PE.
Pack Quantity: 100pcs.
Type: Wheelie bin liner.

See full description
Specifications for 240L Wheelie Bin Liner
  • Material
    PE
  • Pack Quantity
    100
  • Colour
    Black
  • Capacity
    240L
  • Depth
    1143mm
  • Height
    1372mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome