Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
34-1004 46cm x 90cm Blue Plastic Disposal Bag, Pack of 250
By Lubetech
Order Code:
ZT1043696P
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
11-13
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/34-1004-46cm-x-90cm-blue-plastic-disposal-bag-pack-of-250/p/ZT1043696P
Add to quotation
View all Waste Sacks
Description
Printed hazardous waste sacks. High tensile strength 40 mu Tri-ex blend film.
Tags:
#BulkDiscount
Specifications
Specifications for 34-1004 46cm x 90cm Blue Plastic Disposal Bag, Pack of 250
MFR Part No.
34-1004
Thickness
200 Gauge
Colour
Blue
Dimensions
900mm x 460mm
Type
Hazardous Waste Sacks
Pack Quantity
250
Height
900mm
Material
Plastic
Width
460mm
Capacity
60L
Duty
Medium Duty
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome