Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
40L Natural Rubble Sacks - Non Gusseted - 200pcs/carton (4 Dispenser x 50pcs)
By Cromwell Polythene
Order Code:
ZT3084600S
£49.99
Inc VAT (20%)
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/40l-natural-rubble-sacks-non-gusseted-200pcs-carton-4-dispenser-x-50pcs/p/ZT3084600S
Add to quotation
Schedule an order and save 5%
View all Waste Sacks
Description
500x750 (0%Recycled Content) 10.63 kg MNBW (kg)
Specifications
Specifications for 40L Natural Rubble Sacks - Non Gusseted - 200pcs/carton (4 Dispenser x 50pcs)
Width
20in
Colour
Natural
Capacity
40L
Height
30in
MFR Part No.
SN2030
Type
Rubble Waste Sacks
Thickness
90
Duty
Extra Heavy Duty