80L 8KG UN Clinical Waste Sacks - Alternative Treatment

80L 8KG UN Clinical Waste Sacks - Alternative Treatment

Order Code: ZT3609485S

£31.99 Inc VAT (20%)


Description

This 80-litre clinical waste sack provides secure and compliant disposal of infectious clinical waste. UN certification guarantees adherence to international standards, ensuring the safe handling of hazardous materials.

Features and Benefits
• Fit for purpose, performance backed up by regular testing
• Supplied on rolls for easy distribution and stock control
• The vibrant orange colour provides clear visual identification
• Specialised waste sack accommodates the specific needs of handling infectious waste with its 80-litre capacity
• Emphasises safe disposal practices in compliance with stringent regulations

Typical Applications
• Clinical waste

Approvals
• UN-certified

See full description
Specifications for 80L 8KG UN Clinical Waste Sacks - Alternative Treatment
  • MFR Part No.
    AT090F0
  • Capacity
    80L
  • Type
    Clinical Waste Bags
  • Colour
    Orange
  • Material
    40% recycled material
  • Width
    711mm
  • Maximum Weight Capacity
    8kgkg
  • Height
    990mm
  • Thickness
    22
  • Duty
    Medium Duty