80L 8KG UN Clinical Waste Sacks - Incineration

80L 8KG UN Clinical Waste Sacks - Incineration

Order Code: ZT3579054S

£30.99 Inc VAT (20%)


Description

The 90-litre, 8kg clinical waste sack is a critical choice for customers who require safe and compliant infectious clinical waste disposal. Adhering to UN regulations, its distinctive yellow colour ensures easy identification, to minimise the risk of mishandling in healthcare facilities and laboratories.

Features and Benefits
• Made from 40% recycled content for a more sustainable choice
• Fit for purpose, performance backed up by regular testing
• Supplied on rolls for easy distribution and stock control

Typical Applications
• Clinical waste for incineration

Approvals
• UN-accredited

See full description
Specifications for 80L 8KG UN Clinical Waste Sacks - Incineration
  • Material
    Recycled Materials
  • Width
    711mm
  • Height
    990mm
  • Capacity
    80L
  • Colour
    Yellow
  • Type
    Clinical Waste Bags
  • MFR Part No.
    IN090F0
  • Maximum Weight Capacity
    8kgkg
  • Thickness
    18
  • Duty
    Medium Duty