Acorn Green Bin Liner Clear/Printed, Pack of 50

Acorn Green Bin Liner Clear/Printed, Pack of 50

Order Code: ZT1029918X

£29.99 Inc VAT (20%)


Description

60ltr green bin, made from 80% recycled material. Use in conjunction with Acorn 'Green' clear bin liners to prolong the life of the bin. Pack of 5.
Size (H x W): 677 x 360mm.

Specifications for Acorn Green Bin Liner Clear/Printed, Pack of 50
  • Dimensions
    667mm x 360mm
  • Type
    Recycling Waste
  • MFR Part No.
    NW33002
  • Capacity
    60L
  • Pack Quantity
    50
  • Colour
    Transparent
  • Material
    Polythene
  • Width
    360mm
  • Height
    667mm
  • Duty
    Light Duty