Bin Liner 50L 10 X 25 Bags

Order Code: ZT3609370S

£139.99 Inc VAT (20%)


Description

Tork 50 L Bin Liners are a go-to solution for customers prioritizing efficient waste management. Their high-capacity design ensures quick and easy bin bag removal and replacement, saving valuable time and effort for maintenance staff. Versatile for offices, hospitality, and commercial spaces, these bin liners are suitable for settings with frequent waste disposal needs. Supplied in rolls, they are convenient and easy to use, providing a practical solution for streamlined waste management. Going beyond functionality, the choice of using liners made of 55% recycled materials reflects a commitment to sustainability, making Tork 50 L Bin Liners a practical, efficient, and eco-friendly choice.

Features and Benefits
• Made of 55% recycled plastic for an eco-friendly choice
• Easy-to-use roll design saves cleaning time during bin emptying and refilling
• Gusset sealing prevents tears and spills, ensuring bin liners stay intact during waste handling
• Simplifies waste handling for efficient removal
• Comes in a pack of 10 rolls with 25 liners each, offering advanced quality
• Compatible with B1 dispensers for seamless integration

See full description
Specifications for Bin Liner 50L 10 X 25 Bags
  • Type
    Pedal Bin Liners
  • Capacity
    50L
  • MFR Part No.
    204060
  • Material
    Plastic
  • Colour
    White
  • Height
    70mm
  • Width
    360mm
  • Duty
    Heavy Duy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome