Black Builders Bag Heavy Duty x 100

Order Code: ZT1326486S

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.954%


Description

Image is for illustration purpose only.
The Purely Smile Strong black builders bags are made from 100% recycled material, are suitable for heavy building, DIY and garden refuse and are reusable

Specifications for Black Builders Bag Heavy Duty x 100
  • Capacity
    30kg
  • Material
    Recycled Cable Insulation
  • Colour
    Blue
  • Type
    Refuse Sacks
  • MFR Part No.
    PS3200
  • Form
    Builders Bags
  • Volume
    80L
  • Pack Size
    100
  • Recyclable
    Yes
  • Eco-Aware
    Yes
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome